SLEDGE HAMMER DOUBLE FACE 6LB 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLEDGE HAMMER DOUBLE FACE 6LB 36IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHS636
  • Mfr. Model # HS636
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 8.28 lbs

Product Details

Double faced sledge hammer with a forged steel head and varnished hickory handles.

Technical Specs

  • Handle Material Hickory
  • Head Length 6-1/4
  • Item Double Face Sledge Hammer
  • Overall Length 36"
  • Head Material Forged Steel
  • Head Width 2-1/8"
  • Head Weight 6 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list