Skip Content
SLEDGE HAMMER DOUBLE FACE 10LB 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLEDGE HAMMER DOUBLE FACE 10LB 36IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHS1036
  • Mfr. Model # HS1036
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 11.62 lbs

Product Details

Double faced sledge hammer with a forged steel head and varnished hickory handles.

Technical Specs

  • Item Double Faced Sledge Hammer
  • Handle Material Hickory
  • Overall Length 36"
  • Head Material Forged Steel
  • Head Width 2-1/2"
  • Head Length 7-1/2"
  • Head Weight 10 lbs.
  • Features Hammer Faces are Machine Finished

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list