Skip Content
SLEDGE HAMMER,DBL FACE,8 LBS.,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEDGE HAMMER,DBL FACE,8 LBS.,36 IN

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DWL5
  • Mfr. Model # 8DWL5
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Head Material Forged Tool Steel
  • Face Diameter 1-13/16"
  • Item Double Face Sledge Hammer
  • Features Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA
  • Handle Colour Natural
  • Overall Length 36"
  • Handle Design Straight
  • Handle Material Hickory Wood
  • Standards ASME B107.54-2001, RC 46-54
  • Head Width 2-3/8"
  • Head Weight 8 lb.
  • Head Length 6-3/8"
  • Head Color Natural
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list