Skip Content
SLEDGE HAMMER BASH 8LB 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER BASH 8LB 36IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR40836
  • Mfr. Model # 40836
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Item Sledge Hammer
  • Handle Design No-slip Grip
  • Handle Colour Black
  • Head Material Drop Forged Steel
  • Overall Length 38"
  • Handle Material Vulcanized Rubber
  • Head Width 2-1/8"
  • Face Diameter 2-1/8"
  • Head Weight 8 lbs.
  • Head Length 6"
  • Head Color Hi-Vis Green
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Unbreakable(R) Handle Technology - Steel Core Eliminates Breaking During Overstrikes, Trademark Green Soft-face Head - Drop Forged, Hi-vis Head is Hardened to 30hrc. Specifically Designed to Mushroom Before Harder Struck Material, Safety Plate - Secures Head to Handle Preventing Head Dislodging, Ergonomic Handle - Shaped and Thickened for Improved Comfort and Less Vibration, No-slip Grip - Vulcanized Rubber Handle for Secure Grip While Striking, Lanyd. Hole - Safely Secure Hammer to Wrist or Stationary Object

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list