Skip Content
SLEDGE HAMMER BASH 6LB HD 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEDGE HAMMER BASH 6LB HD 16IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR20616
  • Mfr. Model # 20616
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Overall Length 16"
  • Handle Colour Black
  • Handle Design Non-Slip Grip
  • Handle Material Vulcanized Rubber, Steel
  • Head Material Forged Steel
  • Head Width 2-1/4"
  • Head Length 5-3/4"
  • Face Diameter 1-7/8"
  • Head Weight 6 lbs.
  • Head Color Hi-Vis Green
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list