!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEDGE HAMMER BASH 20LB HD 30IN

SLEDGE HAMMER BASH 20LB HD 30IN

WILTON

SLEDGE HAMMER BASH 20LB HD 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEDGE HAMMER BASH 20LB HD 30IN

SLEDGE HAMMER BASH 20LB HD 30IN

WILTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAR22030
  • Mfr. Model # 22030
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Face Diameter 3"
  • Features Anti-Vibe Tapered Neck Absorbs Vibration
  • Head Length 7"
  • Handle Material Vulcanized Rubber, Steel
  • Head Weight 20 lbs.
  • Overall Length 30"
  • Handle Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list