Skip Content
SLEDGE HAMMER BASH 2-1/2LB HD 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEDGE HAMMER BASH 2-1/2LB HD 12IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR90212
  • Mfr. Model # 90212
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Handle Colour Black
  • Handle Design Non-Slip Grip
  • Handle Material Rubber
  • Overall Length 12"
  • Head Material Brass
  • Head Width 1-13/16"
  • Face Diameter 1-13/32"
  • Head Length 4"
  • Head Weight 2.5 lbs.
  • Tether Capable Tether Ready
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list