Skip Content
SLEDGE HAMMER 8 LBS. - HICKORY HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER 8 LBS. - HICKORY HDL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT56-808
  • Mfr. Model # 56-808
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Face Diameter 2-5/16"
  • Head Length 6-7/16"
  • Features Forged Head is Heat-treated and Tempered for Increased Durability
  • Handle Colour Black
  • Item Sledge Hammer
  • Handle Design Ergonomic
  • Overall Length 11-5/8"
  • Head Material Forged Steel
  • Handle Material Hickory Wood
  • Head Width 2-5/16"
  • Head Color Black
  • Head Weight 8 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list