Skip Content
SLEDGE HAMMER 12 LBS. - HICKORY HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER 12 LBS. - HICKORY HDL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT56-812
  • Mfr. Model # 56-812
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Face Diameter 2-5/8"
  • Head Length 7-3/4"
  • Features Forged Head is Heat-treated and Tempered for Increased Durability
  • Handle Design Ergonomic
  • Item Sledge Hammer
  • Handle Colour Black
  • Overall Length 35"
  • Handle Material Hickory Wood
  • Head Width 2-5/8"
  • Head Material Forged Steel
  • Head Weight 12 lbs.
  • Head Color Natural
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list