Skip Content
SLEDGE HAMMER,12 LBS,36 IN,RUBBER/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER,12 LBS,36 IN,RUBBER/S

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A549
  • Mfr. Model # 12A549
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.35 lbs

Technical Specs

  • Head Material Drop Forged Steel (46 HRC)
  • Item Double Face Sledge Hammer
  • Handle Colour Black
  • Handle Material Vulcanized Rubber and Steel
  • Handle Design Nonslip Grip
  • Overall Length 38"
  • Head Width 3"
  • Head Length 6"
  • Face Diameter 3"
  • Head Weight 12 lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Hi-Visibility Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list