SLDGHMMR RPLCMENT HANDLE SUPERCRAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLDGHMMR RPLCMENT HANDLE SUPERCRAFT

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3566.081
  • Mfr. Model # 3566.081
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 2.0 lbs

Product Details

Low vibration on impact. Non-marring nylon faces and durable hickory handles. 28 inch overall length.

Technical Specs

  • Type Sledge
  • Item Replacement Hammer Handle
  • For Use With Mfr. No. 3366.081
  • Handle Type Ergonomic
  • Includes Cotter Pin and Wedge
  • Material Hickory
  • Overall Length 28"
  • Head Material Steel
  • For Use With Mfr. Model Number 3366.081
  • Fits Brand Halder Supercraft
  • For Use With Grainger Item Number HLD3366.081

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list