Skip Content
SLDGHAMMR DEAD BLOW 20LB SUPERCRAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLDGHAMMR DEAD BLOW 20LB SUPERCRAFT

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3366.11
  • Mfr. Model # 3366.11
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 21.0 lbs

Product Details

Low vibration on impact. Non-marring faces and durable hickory handle. 20 lbs.

Technical Specs

  • Item Sledge
  • Head Material Steel/Nylon
  • Face Diameter 3.93"
  • Features Nonmarring
  • Handle Colour Natural
  • Handle Material Hickory
  • Overall Length 39-1/4"
  • Replaceable Tip Yes
  • Head Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Weight 20 lbs.
  • Head Color Gray/White
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list