Skip Content
SLAT WALL J HOOK,STEEL,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLAT WALL J HOOK,STEEL,PK 6

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FEP6
  • Mfr. Model # 1FEP6
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Colour Gray/Black
  • Assembled Yes
  • Depth 4"
  • Height 7-7/8"
  • Finish Powder Coated
  • Item Slat Wall J Hook
  • Length 7"
  • Type Storage
  • Width 2-7/8"
  • Material Steel
  • Construction Welded
  • Hole Size 2/9"
  • Projection 3"
  • Bend Angle 170 Degrees F
  • Load Rating 40 lb.
  • Bend Height 3"
  • Hold Range 3"
  • Rod Thickness 1/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list