SLAT WALL,H 12,W 48,TAN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLAT WALL,H 12,W 48,TAN,PK 6

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AZA8
  • Mfr. Model # 5AZA8
  • UNSPSC # 44111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Technical Specs

  • Height 12"
  • Item Toolboard Benchmount Stand
  • Colour Tan
  • Material UV-Resistant Rigid Resin
  • Width 48
  • Depth 3/4"
  • Assembled Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list