CNR/DEG. SLAP SHOT LIQUID 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CNR/DEG. SLAP SHOT LIQUID 5L

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C506
  • Mfr. Model # 53C506
  • UNSPSC # 47131820
  • CATALOGUE PAGE # 1607
  • Shipping Weight 9.5 lbs

Product Details

Slap Shot PL(TM) industrial parts cleaner/degreaser is a rapid-evaporating, fast-acting cleaner/degreaser. Chlorinated and solvent free, no rinsing and no residue. A high performance alternative to 1,1,1 trich, 400 mL aerosol.

Technical Specs

  • Item Slap Shot(TM) Refill Container, 5 L
  • Fragrance Unscented
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Container Size 5 L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list