Skip Content
SLAPSHOT LIQUID/20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLAPSHOT LIQUID/20L

UNO S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C507
  • Mfr. Model # 53C507
  • UNSPSC # 47131820
  • CATALOGUE PAGE # 1607
  • Shipping Weight 38.52 lbs

Product Details

Slap Shot PL(TM) industrial parts cleaner/degreaser is a rapid-evaporating, fast-acting cleaner/degreaser. Chlorinated and solvent free, no rinsing and no residue. A high performance alternative to 1,1,1 trich, 400 mL aerosol.

Technical Specs

  • Item Slap Shot(TM) Refill Container, 20 L
  • Fragrance Unscented
  • Cleaner Container Size 20 L
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list