Skip Content
SLAP-SHOT AEROSOL/500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLAP-SHOT AEROSOL/500ML

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C502
  • Mfr. Model # 53C502
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1607
  • Shipping Weight 1.06 lbs

Product Details

Slap Shot PL(TM) industrial parts cleaner/degreaser is a rapid-evaporating, fast-acting cleaner/degreaser. Chlorinated and solvent free, no rinsing and no residue. A high performance alternative to 1,1,1 trich, 400 mL aerosol.

Technical Specs

  • Item Slap Shot(TM) Aerosol, 500 mL
  • Fragrance Unscented
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 500mL
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list