SLAM CLEAR RIMLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLAM CLEAR RIMLESS

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SL40080CN
  • Mfr. Model # 253SL40080CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size One Size Fits All
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Gender Unisex
  • Temple Colour Black
  • Frame Design Rimless
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list