Skip Content
SLACK ADJUSTER PULLER,AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLACK ADJUSTER PULLER,AUTOMATIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J067
  • Mfr. Model # 32J067
  • UNSPSC # 27141101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.26 lbs

Technical Specs

  • For Use With Rockwell, Haldex, Gunite, and Bendix Automatic Adjusters
  • Application Removes The Slack Adjuster Off The S-Cam
  • Height 2"
  • Item Slack Adjuster Puller
  • Length 5-9/10"
  • Size W 1-24/25", OW 2-19/25"
  • Number of Pieces 2
  • Material Steel
  • Type Automatic
  • Width 6-1/10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list