Skip Content
SKYWALKER STILTS ST-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKYWALKER STILTS ST-18

QLT BY MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH16658
  • Mfr. Model # 16658
  • UNSPSC # 72101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Technical Specs

  • Item Drywall Stilts
  • Height (In.) 18 - 30
  • Load Rating (Lb.) 225
  • Package Quantity 1 Pair
  • Construction Heavy Gauge Overlapping Aluminum
  • Strap Woven Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list