SKYRIDGE AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKYRIDGE AO

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002857
  • Mfr. Model # 31-002857
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Assisted-Opening Knife
  • Number of Blades 1
  • Blade Edge Fine
  • Handle Colour Black
  • Sheath No
  • Blade Material Stainless Steel
  • Handle Material Glass-Filled Nylon
  • Locking Blade Plunge Lock
  • One-Hand Operation Yes
  • Blade Type Drop Point
  • Closed Length 4-5/8"
  • Belt Clip Yes
  • Length Open 6-1/4"
  • Blade Length 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list