Skip Content
SKULL CROSSBONES(4INX4IN)500/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKULL CROSSBONES(4INX4IN)500/RL

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1264
  • Mfr. Model # GHS1264
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 2.05 lbs

Technical Specs

  • Material Glossy Paper
  • Height 4"
  • Legend Skull and Crossbones(Picto)
  • Width 4"
  • No. of Labels 500
  • Legend/Background Color Black, White with Red Border
  • Item GHS Pictogram Labels
  • Standards WHMIS 2015 (GHS)
  • Metal Detectable No
  • Language No Text
  • Shape Square
  • Write on Surface No
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list