SKULL CROSSBONES(10.75X10.75) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKULL CROSSBONES(10.75X10.75)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1273
  • Mfr. Model # GHS1273
  • UNSPSC # 55121607
  • CATALOGUE PAGE # 2281
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Self Adhesive Vinyl
  • Height 10-3/4"
  • Width 10-3/4"
  • Legend/Background Color Black, White with Red Border
  • Legend Skull and Crossbones (Picto)
  • No. of Labels 1
  • Item GHS Pictogram Labels
  • Standards WHMIS 2015 (GHS)
  • Metal Detectable No
  • Shape Square
  • Language No Text
  • Write on Surface No
  • Hazard Communication Standard GHS
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list