Skip Content
SKT SET 3/4 DR 8 PC 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKT SET 3/4 DR 8 PC 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT73102
  • Mfr. Model # 73102
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.1 lbs

Technical Specs

  • Features Torqueplus(TM) Design, Side Locking Hole, Side Locking Hole, Manufactured From High Alloy Steel Using Advanced Processes, Heat Treated for Optimal Performance Ideal for Use on Stubborn or Damaged Fasteners and also on Fasteners Made From Soft Materials
  • Finish Black Oxide
  • Item Large Drive Impact Socket Sets
  • Number of Pieces 8
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Drive Type Square
  • Socket Type Impact
  • Standards ASME B107.110.
  • Sockets Included 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
  • Connection Type Retaining Ring
  • Deep Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list