SKT SET 3/4 DR 26 PC 12 PT MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKT SET 3/4 DR 26 PC 12 PT MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72106M
  • Mfr. Model # 72106M
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 52
  • Shipping Weight 29.3 lbs

Technical Specs

  • Features Torqueplus(TM) Design, Side Locking Hole, Side Locking Hole, Manufactured From High Alloy Steel Using Advanced Processes, Heat Treated for Optimal Performance Ideal for Use on Stubborn or Damaged Fasteners and also on Fasteners Made From Soft Materials
  • Finish Black Oxide
  • Number of Pieces 26
  • Drive Size 3/4"
  • Item Large Drive Impact Socket Sets
  • SAE or Metric Metric
  • Socket Type Impact
  • Drive Type Square
  • Standards ASME B107.110.
  • Sockets Included 17mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 38mm, 40mm, 41mm, 42mm, 43mm, 46mm, 50mm
  • Connection Type Retaining Ring
  • Std. Socket Point Styles Included 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list