Skip Content
SKT SET 1 DR 15 PC 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKT SET 1 DR 15 PC 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT76115
  • Mfr. Model # 76115
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 54
  • Shipping Weight 116.5 lbs

Technical Specs

  • Finish Black Oxide
  • Item Large Drive Impact Socket Sets
  • Features Torqueplus(TM) Design, Side Locking Hole, Side Locking Hole, Manufactured From High Alloy Steel Using Advanced Processes, Heat Treated for Optimal Performance Ideal for Use on Stubborn or Damaged Fasteners and also on Fasteners Made From Soft Materials
  • Drive Size 1"
  • Number of Pieces 15
  • Drive Type Square
  • SAE or Metric SAE
  • Socket Type Impact
  • Standards ASME B107.110.
  • Sockets Included 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-13/16", 2-7/8", 2-15/16", 3"
  • Connection Type Retaining Ring
  • Deep Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list