Skip Content
SKT M/IN IMP 12MMX15/32 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT M/IN IMP 12MMX15/32 1/2 DRIVE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3212
  • Mfr. Model # 3212
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

SAE/metric impact socket 12 mm X15/32 1/2 inch drive.

Technical Specs

  • Item Impact Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Size 12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list