Skip Content
SKT CAP SCREW,STD,3/8-16X7/8,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCREW,STD,3/8-16X7/8,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XB76
  • Mfr. Model # 6XB76
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 7/8"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B95
  • Head Dia. 0.562"
  • Head Height 0.375"
  • Length 7/8"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. 3/8"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Dia./Thread Size 3/8"-16
  • Material Grade 18-8
  • Screw Industry Standards ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list