Skip Content
SKT CAP SCREW,STD,1/4-20X2,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCREW,STD,1/4-20X2,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XB47
  • Mfr. Model # 6XB47
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 1"
  • Drive Size 3/16"
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness B70 to B95
  • Thread Direction Right Hand
  • Head Dia. 0.375"
  • Head Height 0.250"
  • Length 2"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 80,000 psi
  • Basic Material Stainless Steel
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Material Grade 18-8
  • Screw Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list