Skip Content
Discontinued with Replacement
SKT CAP SCREW,STD,1/2-13X3 1/2,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCREW,STD,1/2-13X3 1/2,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XE14
  • Mfr. Model # 6XE14
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 1/2-13X3.1/2

Price: NA

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1-1/2"
  • Thread Style Partially Threaded
  • Head Dia. 0.750"
  • Head Height 0.500"
  • Rockwell Hardness B70 to B95
  • Thread Direction Right Hand
  • Length 3-1/2"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Material Grade 18-8
  • Fastener Finish Plain
  • Screw Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List