Discontinued with Replacement
SKT CAP SCREW,STD,1/2-13X1,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCREW,STD,1/2-13X1,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XB94
  • Mfr. Model # 6XB94
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 1/2-13X1.

Your Price: NA

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 1"
  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Thread Style Fully Threaded
  • Head Dia. 0.750"
  • Rockwell Hardness B70 to B95
  • Head Height 0.500"
  • Thread Direction Right Hand
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Length 1"
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Dia./Thread Size 1/2"-13
  • Material Grade 18-8
  • Fastener Industry Standards ANSI/ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list