Skip Content
Discontinued with Replacement
SKT CAP SCREW,BTN,1/4-20X3/4,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCREW,BTN,1/4-20X3/4,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWZ1
  • Mfr. Model # 3AWZ1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
CAPSCREW BUT SS304 UNC 1/4-20X3/4

Price: NA

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Thread Length 3/4"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness B81
  • Thread Direction Right Hand
  • Head Dia. 0.437"
  • Head Height 0.132"
  • Length 3/4"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM F879, ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list