Skip Content
SKT CAP SCR,STD,3/8-16X2 1/4,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCR,STD,3/8-16X2 1/4,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XB82
  • Mfr. Model # 6XB82
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Thread Style Partially Threaded
  • Rockwell Hardness B70 to B95
  • Head Height 0.375"
  • Thread Direction Right Hand
  • Head Dia. 0.562"
  • Length 2-1/4"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 80,000 psi
  • Material Grade 18-8
  • Thread Dia. 3/8"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Finish Plain
  • Dia./Thread Size 3/8"-16
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list