SKT CAP SCR,STD,3/8-16X1 1/8,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCR,STD,3/8-16X1 1/8,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1GY31
  • Mfr. Model # 1GY31
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Thread Style Fully Threaded
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B95
  • Head Dia. 0.562"
  • Head Height 0.375"
  • Temp. Range 250 Degrees F
  • Length 1-1/8"
  • Basic Material Stainless Steel
  • Thread Dia. 3/8"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list