Discontinued with Replacement
SKT CAP SCR,STD,1/2-13X1 1/2,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCR,STD,1/2-13X1 1/2,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6XB96
  • Mfr. Model # 6XB96
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 1/2-13X1.1/2

Your Price: NA

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 1-1/2"
  • Thread Style Fully Threaded
  • Rockwell Hardness B70 to B95
  • Head Dia. 0.750"
  • Thread Direction Right Hand
  • Head Height 0.500"
  • Length 1-1/2"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 1/2"
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain
  • Material Grade 18-8
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list