SKT CAP SCR,BTN,5/16-18X1 1/2,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKT CAP SCR,BTN,5/16-18X1 1/2,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWY9
  • Mfr. Model # 3AWY9
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/16"
  • Thread Length 1-1/2"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness B81
  • Thread Direction Right Hand
  • Head Height 0.166"
  • Head Dia. 0.547"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Screw Head Type Button
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Min. Tensile Strength 100,000 psi
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list