SKT 1DR 1-5/16 #42 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKT 1DR 1-5/16 #42 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5742SPL
  • Mfr. Model # 5742SPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Chrome
  • Item Socket
  • SAE or Metric SAE
  • Drive Size 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Overall Length 2-7/8"
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Drive Type Square
  • Standards Military Specification MIL-W-8982/1A
  • Output Type Spline
  • Socket Sizes 1-5/16"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list