Skip Content
SKT 1/4 DR DEEP 3/16 #6 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKT 1/4 DR DEEP 3/16 #6 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4706DPL
  • Mfr. Model # 4706DPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Chrome
  • Item Socket
  • Material Alloy Steel
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Overall Length 2"
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square
  • Standards Military Specification MIL-W-8982/1A
  • Socket Sizes 3/16"
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Socket Depth Deep
  • Output Type Spline

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list