SKT 1/4 DR 5/32 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKT 1/4 DR 5/32 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4705T
  • Mfr. Model # 4705T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Socket
  • Finish Chrome
  • Drive Size 1/4"
  • Material TorquePlus
  • SAE or Metric SAE
  • Socket Depth Standard
  • Number of Points 12
  • Overall Length 7/8"
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 5/32"
  • Output Type 12 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.1, AS954E S3.8.1
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list