Skip Content
SKT 1/4 DR 4 MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKT 1/4 DR 4 MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4704TM
  • Mfr. Model # 4704TM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Chrome
  • Material TorquePlus
  • Item Socket
  • Drive Size 1/4"
  • Overall Length 22.2mm
  • SAE or Metric Metric
  • Number of Points 12
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Standards ASME B107.5M, AS954E S3.8.1
  • Output Type 12 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 4mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list