Skip Content
SKT 1/4 DR 3/16 12PTBLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKT 1/4 DR 3/16 12PTBLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4706TB
  • Mfr. Model # 4706TB
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 45
  • Shipping Weight 0.04 lbs

Product Details

1/4" Drive SAE socket - 12 point black.

Technical Specs

  • Features Hand Use Only: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners: The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage: The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Finish Black Oxide
  • Item Socket
  • Material Alloy Steel
  • Size 3/16"
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Output Type Hex
  • Number of Points 12
  • Standards ASME B107.110-2012
  • Overall Length 1"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list