Skip Content
SKT 1/2 DR 17/32 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKT 1/2 DR 17/32 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5417
  • Mfr. Model # 5417
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Full Polish
  • Item Socket
  • Material Heat Treated Alloy Steel
  • Drive Size 1/2"
  • Overall Length 1-1/2"
  • SAE or Metric SAE
  • Number of Points 12
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Standards ASME B107.110-2012
  • Output Type 12 pt.
  • Socket Sizes 17/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list