SKIPPER INDOOR ENCLOSURE NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SKIPPER INDOOR ENCLOSURE NEMA 1

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT171
  • Mfr. Model # T171
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Enclosure Type Steel Indoor
  • Finish Metal Enclosure has Gray Enamel
  • Item Electromechanical Timer
  • Max. Time Setting 23 hr.
  • Max. On/Off Cycles 12
  • Type 24 hr.
  • Number of Poles 1
  • Contact Form SPST-NO
  • Number of Trippers Included 2
  • Day Skipper Yes
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers
  • Extra Trippers WWG11Z965
  • Min. Time Setting 1 hr.
  • Voltage 120
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list