Skip Content
SKIN CONDITION LOTION 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKIN CONDITION LOTION 1L

PR88

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADTPR2000/410
  • Mfr. Model # PR2000/410
  • UNSPSC # 53131607
  • CATALOGUE PAGE # 1719
  • Shipping Weight 2.22 lbs

Product Details

After work skin conditioning lotion, 1 L cartridge.

Technical Specs

  • Item Skin Care Lotion
  • Includes N/A
  • Application Nutrient Rich Skin Care Lotion for After Work
  • Size 1 L
  • Standards N/A
  • Formula N/A
  • Package Type Plastic Bottle
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List