Skip Content
SKIMMER TUBE,8 IN,FOR 1MEC1 OIL SKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKIMMER TUBE,8 IN,FOR 1MEC1 OIL SKI

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MEC2
  • Mfr. Model # 1MEC2
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Mfr. No. STUBE1
  • Item Skimmer Tube
  • Material Plastic
  • Reach 8"
  • Width 3/8" dia
  • Package Quantity 1
  • Type TubeTastic(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list