SKIMMER, DISC, 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKIMMER, DISC, 12 IN

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AU32
  • Mfr. Model # 3AU32
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Includes Sealed Motor Shaft, Boomerang Blades, Disk, Motor, Wheel
  • Item Skimmer
  • Length (In.) 12
  • Max. Temp. (F) 160
  • Oil Removal 1-1/2
  • Construction Plastic
  • Reach 4"
  • Voltage 110
  • RPM 7
  • Characteristics Improves Microfinish on Parts, Shaft Prevents Premature Bearing Wear, Disk Prevents Warping, Removes Floating Oils from Coolant Sumps and Parts Washers
  • Motor Frequency (Hz) 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list