Skip Content
SKID SHOE KIT,NONABRASIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKID SHOE KIT,NONABRASIVE

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI72600300
  • Mfr. Model # 72600300
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Snow blower accessory. For use with Ariens Snol-Thro.

Technical Specs

  • Colour Black
  • For Use With All Ariens Snow Blowers
  • Includes 2 Skid Shoes, Nuts, Bolts
  • Height 13"
  • Item Composite Skid Shoe Kit
  • Length 12-1/2"
  • Material Polyethylene
  • Width 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list