SKELETOOL MULTITOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKELETOOL MULTITOOL

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH830964
  • Mfr. Model # 830964
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 152
  • Shipping Weight 0.4 lbs

Product Details

Tool includes: 420HC stainless steel clip-point knife, needle nose pliers, regular pliers, wire cutters, hard wire cutters, large bit driver, bottle opener, carabiner clip, and Phillips #1 and #2 bit, screwdriver 3/16 inch and 1/4 inch bit.

Technical Specs

  • Item Multi-Tool
  • Number of Tools 7
  • Closed Length 4"
  • Includes Needle nose Pliers, Regular Pliers, Hard-wire Cutters, Wire Cutters, 420HC Combo Knife, Carabiner/Bottle Opener, Large Bit Driver
  • Features Needle nose Pliers, Regular Pliers, Hard-wire Cutters, Wire Cutters, 420HC Combo Knife, Carabiner/Bottle Opener, Large Bit Driver
  • Locking Yes
  • Material 420HC Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list