Skip Content
SKATEWHEEL CONVEYOR,PORTABLE,L 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKATEWHEEL CONVEYOR,PORTABLE,L 8 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D470
  • Mfr. Model # 13D470
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Wheels per Axle 9
  • Item Skate Wheel Conveyor
  • Overall Width 31-13/16"
  • Frame Finish Powder Coated
  • Expansion Ratio 4:1
  • Frame Material Structural Steel
  • Skatewheel Material Polypropylene
  • Wheels per Foot 18.0
  • Wheel Dia. 1-15/16"
  • Center to Center Roller Spacing 5"
  • Between Frame Width 23-5/8"
  • Wheel Bore 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list