Skip Content
SKATEWHEEL CONVEYOR,PORTABLE,L 24 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKATEWHEEL CONVEYOR,PORTABLE,L 24 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D479
  • Mfr. Model # 13D479
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.5 lbs

Technical Specs

  • Item Skate Wheel Conveyor
  • Overall Width 31-13/16"
  • Bearings Steel Ball
  • Wheels per Axle 9
  • Frame Material Structural Steel
  • Expansion Ratio 3.13:1
  • Frame Finish Powder Coated
  • Wheels per Foot 18.0
  • Skatewheel Material Zinc Plated Steel
  • Wheel Dia. 1-15/16"
  • Center to Center Roller Spacing 5"
  • Wheel Bore 1/4"
  • Between Frame Width 23-5/8"
  • Height Adjustment 28-1/2" - 41-1/2"
  • Max. Length 24 ft.
  • Min. Length 7 ft. 6"
  • Expandable Yes
  • Conveyor Bed Shape Bed Shape Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list